Beli ball spring plunger di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IMAO Ball Plunger For Light Weight SUM22L
    Mulai

    Rp139.900

    IMAO Ball Plunger For Light Weight SUM22L
    atribut:
    • Specification: For light loading
    • Material (coil Spring): SWPA
    • Ball Diameter B (mm): 8
    • Ball Material: SUJ2(HRC56 - 60)
    • Description 2: For locating elements, such as indexing or stopper.
    • Dimension D (mm): 2.5
    • Dimensions c (mm): 22
    • Dimensions e (mm): 2
    • Pressure (minimum to maximum)(N): 30 - 55
    • Purpose of Use: Locating parts such as indexing and stopper.
    • Screw Diameter A: M12x1.75
    • Surface Processing: Blackening
    • Weight (g): 10
  2. kipp Indexing Plunger
    Mulai

    Rp539.900

    kipp Indexing Plunger
    Deskripsi:
    -By operating the knob, the nose strokes and positions it. -Locating parts performing indexing and stopper mechanism by hand operation. -Nose lock type capable of holding the knob in a fixed position
    atribut:
    • Body Material: Steel
    • Body Construction: Black Oxide-Coated Steel
    • Body Finish: Black Oxide
    • Locknut: With Locking Nut
    • Lockout: Non-Lockout
    • Mounting Type: Threaded
    • Plunger Construction: Steel
    • Plunger Material: Steel
    • Product Type: Spring Plunger
    • Retractable : Yes
    • Standards: RoHS
    • UNSPSC: 23153308
  3. Sandvik Spring Plunger
    Mulai

    Rp289.900

    Sandvik Spring Plunger
    atribut:
    • Sensor embedded property (SEP): 0
    • Weight of item (WT) (kg): 0.0018
  4. SATA Grease Gun (Pistol Gemuk)
    Mulai

    Rp389.900

    SATA Grease Gun (Pistol Gemuk)
    Deskripsi:
    - 3 way loading - 14 oz cartridge, filler pump or 400CC bulk- Durable die-cast head for longer service life- High strength spring for consistent priming- Unique filling nipple design with steel ball to prevent backflow- Special plunger lock for safe and convenient filling- Quality steel lever handle with comfortable rubber grip
  5. NSK Deep Groove Ball Bearing DDU Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.900

  6. Kennedy Hydraulic Ram
    Mulai

    Rp2.099.900

    Kennedy Hydraulic Ram
    Deskripsi:
    10 ton capacity grease filled hydraulic ram with spring loaded plunger. Provides direct non-twisting application of thrust that is more effective and secure than a mechanical thrust screw. Fully threaded body allows for quick and easy height adjustment. With tommy bar. Fits most brands of pullers and ball joint separators including Kennedy, Sykes-Pickavant, Sealey, Draper, Bergen, Clarke etc. Capacity: 10 ton. Length excluding handle: 190mm. Diameter of ram: 38mm. Thread pitch: 16 gauge x 3/8 BSW
    atribut:
    • Product Type: Hydraulic Ram
    • Overall Length: 190mm
    • Pulling Capacity: 10t
    • Part Number: KEN5037200K
    • Size: -10 Ton
  7. Dulux Wall Paint Catylac Glow Interior (Cat Dinding / Tembok)
    18%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    Dulux Wall Paint Catylac Glow Interior (Cat Dinding / Tembok)
    Deskripsi:
    Dulux Catylac Interior Glow, Cat Dengan hasil akhir kilau pertama di kelasnya! Dengan formula Chroma Brite Glow, menghasilkan warma dinding dengan hasil akhir mengkilap, dinding terlihat lebih elegan dibandingkan dengan cat biasa. Deskripsi Aplikasi Roller atau kuas atau spray
    atribut:
    • Size (kg): 4.5
    • Theoretical Spread (m²/kg): 10-12
    • Drying Time (hour): 2-3
    • Finishing: Sheen
  8. KENTA Ball Point Probe (Stylus Dan Collar)
    Mulai

    Rp249.900

    KENTA Ball Point Probe (Stylus Dan Collar)
    Deskripsi:
    For dial indicators and digital indicators.
  9. Insize Ball Point for Gear Tooth Micrometer (Stylus Dan Collar)
    Mulai

    Rp1.999.900

    Insize Ball Point for Gear Tooth Micrometer (Stylus Dan Collar)
    Deskripsi:
    Caliper jaw points, styli, and extensions allow users to replace or customize the faces or tips on their calipers. These parts are used with standard calipers to measure center-to-center or center-to-edge measurements and perform specialized measurements without a dedicated specialty caliper. They also allow for deeper groove measurements in hard-to-reach areas.
    atribut:
    • Tip Shape: Conical
    • Compatible with Manufacturer Model No.: INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591
    • For use with: Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers
  10. NOK Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

  11. Insize Electronic Depth Gage 2141 Series (Alat Ukur Kedalaman Digital)
    Mulai

    Rp5.199.900

    Insize Electronic Depth Gage 2141 Series (Alat Ukur Kedalaman Digital)
    atribut:
    • Includes: Pointed Tip and Ball Tip
    • Operation Type: Digital
    • Resolution: 0.0005inch/0.01mm
    • Range (inch): 0 to 12, 0 to 300mm
    • Display Type: LCD
    • Accuracy (inch): +/-0.0008
    • Actuation Style: Spring-Loaded Plunger
    • Base Style: Full
    • Battery Size: CR2032
    • Compatible Data Output Cable: Mfr. No. 7302-SPC3A, Mfr. No. 7305-SPC1A, Mfr. No. 7306-40
    • Compatible Wireless Transmitter: Mfr. No. 7306-40
    • Contact Point Material: Stainless Steel
    • Contact Point Shape: Ball, Pointed
    • Data Output Type: Wireless with Transmitter
    • Depth Gauge Type: Extension
    • Dimension Type: Inch/Metric
    • Functions: Automatic Power Off, Buttons: On/Off, Change Measuring Direction, Data Preset, Inch/mm Conversion, Zero-Setting
    • Number of Measuring Rods: 6
    • Rod Diameter (inch): 0.157
  12. Microlit Micropipette Single Channel Variable Volume (Mikropipet)
    Mulai

    Rp2.299.900

    Microlit Micropipette Single Channel Variable Volume (Mikropipet)
    Deskripsi:
    MICROLIT RBO is a range of High Precision Micropipettes that offers a sophisticated blend of features and functionality. Built by our in-house team of product design engineers, it is categorized into Single Channel (Fixed and Variable Volume) and Multichannel (8-channel and 12-channel) Micropipettes. These instruments are designed with ergonomics and intuitive handling in mind, and facilitate remarkable user experiences in practical laboratory environments.The Single Channel Variable Volume Micropipette is prominently used for Molecular Biology, Microbiology, Immunology, Cell Culture, Analytical Chemistry, Biochemistry, Genetics, etc.
  13. Pelican Protector Case with Foam (Koper Perkakas)
    Mulai

    Rp1.099.900

    Pelican Protector Case with Foam (Koper Perkakas)
    atribut:
    • Pins Material: Stainless Steel
  14. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
Daftar Harga ball spring plunger Terbaru October 2026
IMAO Ball Plunger For Light Weight SUM22LRp139.900
kipp Indexing PlungerRp539.900
Sandvik Spring PlungerRp289.900
NTN Deep Groove Ball Bearing 6000 Series ZZ with Retaining Ring (Laher)Rp35.900
SATA Grease Gun (Pistol Gemuk)Rp389.900
NSK Deep Groove Ball Bearing DDU Type (Laher)Rp15.900
Kennedy Hydraulic RamRp2.099.900
TOP Adjustable Wrench Head for Torque WrenchRp1.499.900
Dulux Wall Paint Catylac Glow Interior (Cat Dinding / Tembok)Rp299.900
KENTA Ball Point Probe (Stylus Dan Collar)Rp249.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)